SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 455560 A51

  • ERIKS:12111817
  • Manufacturer:7316571790978
Image 1
Image 2
Image 1
Image 2
Overview

This straight sintered bronze bushing is designed for rotating oscillating and linear movements in radial load applications. The self-lubricating maintenance-free construction features a porous bronze matrix impregnated with mineral oil. High sliding velocities can be achieved due to the material and lubrication properties making it suitable for demanding industrial environments.

Features
  • Sintered bronze matrix provides high wear resistance in continuous movement operations
  • Porous structure with mineral oil impregnation ensures consistent lubrication throughout service life
  • Maintenance-free design reduces downtime and operational costs for plant managers
  • Straight cylindrical shape facilitates simple installation and precise shaft alignment
  • Low coefficient of friction minimises energy loss and heat generation during operation
Application & Usage
  • Used with rotary equipment in material handling systems
  • Ideal for linear guide assemblies in automation lines
  • Compatible with oscillating mechanisms in packaging machinery
Save to list

€33.54/ pieceexcl. VAT

€40.58incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 455560 A51
Shaft diameter
45 mm
Outer Diameter
55 mm
Width
60 mm
With collar
No
d
45 mm
D
55 mm
B
60 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free