SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 304060 A51

  • ERIKS:23769117
  • Manufacturer:7316571790879
Image 1
Image 2
Image 1
Image 2
Overview

This SKF sintered bronze straight bushing is designed for rotating oscillating and linear movements in industrial applications. The component features a porous bronze matrix impregnated with mineral oil to ensure reliable self-lubrication. Maintenance-free operation and high sliding velocity capacity reduce downtime and enhance operational efficiency. Its robust construction accommodates radial loads and provides stable performance across various environments.

Features
  • Porous sintered bronze matrix enables efficient self-lubrication reducing manual maintenance requirements
  • Wide 60 mm design accommodates higher radial loads improving reliability under stress
  • Mineral oil impregnation supports very high sliding velocities increasing operational speed capacity
  • Maintenance-free structure eliminates the need for relubrication lowering total ownership costs
  • Straight cylindrical shape ensures compatibility with standard housing and shaft configurations
Application & Usage
  • Used with rotating machinery in manufacturing plants
  • Ideal for linear motion guides in automation systems
  • Compatible with oscillating arms in material handling equipment
Save to list

€24.48/ pieceexcl. VAT

€29.62incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 304060 A51
Shaft diameter
30 mm
Outer Diameter
40 mm
Width
60 mm
With collar
No
d
30 mm
D
40 mm
B
60 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€28.55/ pieceexcl. VAT

€34.55incl. VAT

Estimated delivery date - 16/11/2026