SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 304030 A51

  • ERIKS:23769115
  • Manufacturer:7316571790855
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is engineered for rotating oscillating and linear movements. It accommodates radial loads and operates without the need for maintenance. The porous bronze matrix is impregnated with mineral oil enabling high sliding velocities. Designed for reliable performance in demanding industrial environments.

Features
  • Sintered bronze construction resists wear extending operational lifetime in harsh conditions
  • Self-lubricating design eliminates need for regular maintenance reducing downtime risks
  • Porous matrix with mineral oil supports very high sliding velocities for efficiency
  • Straight cylindrical profile accommodates consistent radial load distribution
  • Low coefficient of friction minimises energy loss and heat generation during use
Application & Usage
  • Used with rotating shafts in automated machinery
  • Ideal for oscillating equipment in packaging lines
  • Compatible with linear motion guides in assembly systems
Save to list

€11.12/ pieceexcl. VAT

€13.46incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 304030 A51
Shaft diameter
30 mm
Outer Diameter
40 mm
Width
30 mm
With collar
No
d
30 mm
D
40 mm
B
30 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€15.09/ pieceexcl. VAT

€18.26incl. VAT

Estimated delivery date - 16/11/2026