SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 303840 A51

  • ERIKS:23769114
  • Manufacturer:7316571793368
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear applications. It features a porous bronze matrix impregnated with mineral oil enabling high sliding velocities. The maintenance-free bushing accommodates radial loads and provides a low coefficient of friction.

Features
  • Sintered bronze construction ensures durability and consistent performance in demanding environments
  • Mineral oil impregnation enables higher sliding velocities and reduces lubrication requirements
  • Maintenance-free operation minimises downtime and lowers operational costs
  • Low coefficient of friction enhances efficiency and reduces energy consumption
Application & Usage
  • Used with rotating shafts in automated machinery
  • Ideal for linear motion components in packaging equipment
  • Compatible with oscillating arms in material handling systems
Save to list

€12.74/ pieceexcl. VAT

€15.42incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 303840 A51
Shaft diameter
30 mm
Outer Diameter
38 mm
Width
40 mm
With collar
No
d
30 mm
D
38 mm
B
40 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€15.56/ pieceexcl. VAT

€18.83incl. VAT

Estimated delivery date - 16/11/2026