SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 303820 A51

  • ERIKS:23229072
  • Manufacturer:7316571790824
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear motion. The porous bronze matrix is impregnated with mineral oil providing self-lubricating properties. Its construction supports high sliding velocities and radial load accommodation. Maintenance-free operation ensures long-term reliability in demanding environments.

Features
  • Sintered bronze matrix structure enables consistent lubrication during operation
  • Maintenance-free operation reduces downtime and lowers servicing requirements
  • Accommodates radial loads to support stable and efficient movement
  • Low coefficient of friction minimises wear and extends component lifespan
  • Supports high sliding velocity
  • suitable for demanding rotational applications
Application & Usage
  • Used with rotating shafts in automation equipment
  • Ideal for linear motion mechanisms in packaging machinery
  • Compatible with oscillating assemblies in processing lines
Save to list

€9.07/ pieceexcl. VAT

€10.97incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 303820 A51
Shaft diameter
30 mm
Outer Diameter
38 mm
Width
20 mm
With collar
No
d
30 mm
D
38 mm
B
20 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€9.29/ pieceexcl. VAT

€11.24incl. VAT

Estimated delivery date - 16/11/2026