SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 253535 A51

  • ERIKS:23769111
  • Manufacturer:7316571789781
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear applications. It operates maintenance-free due to oil impregnation within a porous bronze matrix. The bushing accommodates radial loads and supports very high sliding velocities. Its self-lubricating properties ensure consistent performance in demanding environments.

Features
  • Oil-impregnated porous bronze matrix enables continuous lubrication reducing downtime
  • Self-lubricating design eliminates need for routine maintenance saving labour costs
  • High sliding velocity capability supports demanding rotating applications for increased efficiency
  • Low coefficient of friction minimises heat generation improving operational longevity
Application & Usage
  • Used with machinery requiring maintenance-free plain bearings
  • Ideal for industrial equipment with frequent rotational movement
  • Compatible with systems operating at high sliding speeds
Save to list

€11.65/ pieceexcl. VAT

€14.10incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 253535 A51
Shaft diameter
25 mm
Outer Diameter
35 mm
Width
35 mm
With collar
No
d
25 mm
D
35 mm
B
35 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€15.09/ pieceexcl. VAT

€18.26incl. VAT

Estimated delivery date - 16/11/2026