SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 253525 A51

  • ERIKS:23769110
  • Manufacturer:7316571789774
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements. It supports radial loads and enables very high sliding velocities. The bushing features a porous bronze matrix impregnated with mineral oil for self-lubrication and maintenance-free operation.

Features
  • Sintered bronze construction provides durability for demanding industrial environments
  • Porous matrix impregnated with mineral oil ensures continuous self-lubrication reducing downtime
  • Maintenance-free operation eliminates the need for periodic lubrication increasing efficiency
  • Accommodates radial loads for reliable performance in rotating applications
  • Low coefficient of friction reduces wear and extends service life of assemblies
Application & Usage
  • Used with linear guide systems in automated machinery
  • Ideal for oscillating mechanisms in packaging equipment
  • Compatible with rotating shafts in industrial motion control systems
Save to list

€9.78/ pieceexcl. VAT

€11.83incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 253525 A51
Shaft diameter
25 mm
Outer Diameter
35 mm
Width
25 mm
With collar
No
d
25 mm
D
35 mm
B
25 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€11.54/ pieceexcl. VAT

€13.96incl. VAT

Estimated delivery date - 16/11/2026