SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 253220 A51

  • ERIKS:23769106
  • Manufacturer:7316571789743
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for radial loads and enables high sliding velocities. Its self-lubricating properties support maintenance-free operation in rotating oscillating and linear movements. The porous bronze matrix is impregnated with mineral oil for optimal performance in demanding applications.

Features
  • Sintered bronze construction increases durability and resists deformation under load
  • Self-lubricating matrix provides continuous lubrication reducing service interventions
  • Maintenance-free design eliminates need for regular relubrication saving time
  • High sliding velocity capability supports efficient operation in dynamic assemblies
  • Precision bore and outside diameter ensures accurate fit for shaft and housing
Application & Usage
  • Used with rotating shafts in industrial machinery
  • Ideal for oscillating components in packaging equipment
  • Compatible with linear motion assemblies in automation systems
Save to list

€7.56/ pieceexcl. VAT

€9.15incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 253220 A51
Shaft diameter
25 mm
Outer Diameter
32 mm
Width
20 mm
With collar
No
d
25 mm
D
32 mm
B
20 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€7.44/ pieceexcl. VAT

€9.00incl. VAT

Estimated delivery date - 16/11/2026