SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 253025 A51

  • ERIKS:23229063
  • Manufacturer:7316571789729
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements. It accommodates radial loads and enables very high sliding velocities. Its porous matrix is impregnated with mineral oil for self-lubrication and maintenance-free operation. The bushing delivers reliable performance in demanding mechanical applications.

Features
  • Self-lubricating sintered bronze minimises downtime by eliminating the need for regular maintenance
  • Porous matrix impregnated with mineral oil supports high sliding velocities for efficient movement
  • Maintenance-free design reduces total cost of ownership for industrial equipment operators
  • Straight cylindrical form enables consistent fit in standard housing bores
  • Low coefficient of friction ensures smooth
  • wear-resistant operation under radial loads
Application & Usage
  • Ideal for use in rotating assemblies with moderate to high speeds
  • Used with machinery requiring reliable linear or oscillating movement
  • Compatible with industrial equipment demanding maintenance-free bearing solutions
Save to list

€6.30/ pieceexcl. VAT

€7.62incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 253025 A51
Shaft diameter
25 mm
Outer Diameter
30 mm
Width
25 mm
With collar
No
d
25 mm
D
30 mm
B
25 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€6.77/ pieceexcl. VAT

€8.19incl. VAT

Estimated delivery date - 16/11/2026