SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 253020 A51

  • ERIKS:23769103
  • Manufacturer:7316571789712
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements in demanding industrial environments. The porous bronze matrix is impregnated with mineral oil ensuring self-lubrication and maintenance-free operation. Its construction supports very high sliding velocities and accommodates radial loads. The bushing is suitable for precise fitment with 25 mm shafts and 30 mm housings.

Features
  • Sintered bronze matrix offers consistent lubrication reducing downtime from manual maintenance
  • Maintenance-free operation eliminates the need for periodic relubrication saving operational costs
  • Supports high sliding velocities to enable efficient motion in high-speed applications
  • Dimensionally compatible with 25 mm shafts for precise installation and reliable performance
  • Low coefficient of friction minimises wear and extends component lifespan in harsh conditions
Application & Usage
  • Used with rotating shafts in industrial conveyor systems
  • Ideal for oscillating mechanisms in material handling equipment
  • Compatible with linear slides and guideways in automation assemblies
Save to list

€5.53/ pieceexcl. VAT

€6.69incl. VAT

20 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 253020 A51
Shaft diameter
25 mm
Outer Diameter
30 mm
Width
20 mm
With collar
No
d
25 mm
D
30 mm
B
20 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€5.89/ pieceexcl. VAT

€7.13incl. VAT

27 In stock - Estimated delivery date 09/11/2026