SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 202625 A51

  • ERIKS:23769095
  • Manufacturer:7316571789644
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing supports rotating oscillating and linear movements under radial loads. The porous bronze matrix is impregnated with mineral oil resulting in self-lubricating and maintenance-free operation. It allows for very high sliding velocities and is suitable for rotating applications in industrial environments.

Features
  • Sintered bronze construction enables high sliding velocity for demanding rotational tasks
  • Porous matrix with mineral oil provides self-lubrication
  • reducing downtime from maintenance
  • Straight cylindrical design ensures reliable fit for radial load accommodation
  • Maintenance-free operation eliminates need for regular lubrication or servicing
Application & Usage
  • Used with industrial machinery requiring self-lubricating plain bearings
  • Ideal for equipment with frequent rotational or oscillating shaft movement
  • Compatible with linear motion systems in automated production lines
Save to list

€5.47/ pieceexcl. VAT

€6.62incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 202625 A51
Shaft diameter
20 mm
Outer Diameter
26 mm
Width
25 mm
With collar
No
d
20 mm
D
26 mm
B
25 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€6.77/ pieceexcl. VAT

€8.19incl. VAT

1 In stock - Estimated delivery date 09/11/2026