SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 202520 A51

  • ERIKS:23769091
  • Manufacturer:7316571789606
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements. It features a porous bronze matrix impregnated with mineral oil enabling high sliding velocities. The bushing operates with a low coefficient of friction and does not require maintenance. The maintenance-free design supports effective performance in demanding industrial applications.

Features
  • Porous bronze matrix provides continuous lubrication reducing wear during prolonged operation
  • Self-lubricating structure eliminates the need for scheduled maintenance increasing uptime
  • Low coefficient of friction ensures efficient movement minimising energy consumption
  • High sliding velocity capability supports demanding rotating equipment with consistent performance
  • Straight cylindrical shape enables compatibility with a wide range of shaft diameters
Application & Usage
  • Used with equipment requiring quiet
  • maintenance-free bushings
  • Ideal for linear motion systems in automation machinery
  • Compatible with rotating shafts in industrial environments
Save to list

€4.25/ pieceexcl. VAT

€5.14incl. VAT

Sold per: 25Min. order: 25

25 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 202520 A51
Shaft diameter
20 mm
Outer Diameter
25 mm
Width
20 mm
With collar
No
d
20 mm
D
25 mm
B
20 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€5.27/ pieceexcl. VAT

€6.38incl. VAT

Estimated delivery date - 16/11/2026