SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 162025 A51

  • ERIKS:23769082
  • Manufacturer:7316571789255
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements in industrial assemblies. It features a self-lubricating porous bronze matrix impregnated with mineral oil for consistent performance. Maintenance-free operation and high sliding velocity make it suitable for demanding radial load applications.

Features
  • Self-lubricating design reduces downtime by eliminating the need for manual lubrication
  • Porous bronze matrix enables effective oil retention for reliable long-term operation
  • Maintenance-free construction minimises service requirements in continuous-use environments
  • High sliding velocity capability allows for efficient movement under radial load conditions
Application & Usage
  • Used with rotating shafts in industrial machines
  • Ideal for oscillating mechanisms in automation systems
  • Compatible with linear guidance equipment in processing plants
Save to list

€4.37/ pieceexcl. VAT

€5.29incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 162025 A51
Shaft diameter
16 mm
Outer Diameter
20 mm
Width
25 mm
With collar
No
d
16 mm
D
20 mm
B
25 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€4.54/ pieceexcl. VAT

€5.49incl. VAT

Estimated delivery date - 16/11/2026