SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 152216 A51

  • ERIKS:23769078
  • Manufacturer:7316571789200
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements. Its porous matrix is impregnated with mineral oil to enable high sliding velocities. The self-lubricating maintenance-free design supports radial loads in varied industrial settings. High performance is achieved through efficient friction management and robust material properties.

Features
  • Self-lubricating design reduces maintenance requirements and minimises downtime for operators
  • Sintered bronze construction provides durability and reliable performance in demanding environments
  • High sliding velocity capability allows for efficient operation in rotating applications
  • Low coefficient of friction improves energy efficiency and reduces wear on assemblies
Application & Usage
  • Used with rotating shafts in automated machinery
  • Ideal for linear guides in material handling equipment
  • Compatible with oscillating arms in industrial automation systems
Save to list

€3.49/ pieceexcl. VAT

€4.22incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 152216 A51
Shaft diameter
15 mm
Outer Diameter
22 mm
Width
16 mm
With collar
No
d
15 mm
D
22 mm
B
16 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€4.97/ pieceexcl. VAT

€6.01incl. VAT

Estimated delivery date - 16/11/2026