SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 142030 A51

  • ERIKS:23769073
  • Manufacturer:7316571789170
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is engineered for rotating oscillating and linear movements in demanding industrial environments. The porous bronze matrix is impregnated with mineral oil enabling self-lubrication and high sliding velocities. Maintenance-free operation reduces downtime and supports continuous use. The cylindrical design is suitable for accommodating radial loads in precision applications.

Features
  • Porous bronze matrix structure provides continuous self-lubrication reducing manual maintenance
  • Mineral oil impregnation enables high sliding velocities enhancing operational efficiency
  • Maintenance-free design minimises downtime and improves productivity in industrial settings
  • Straight cylindrical form easily accommodates radial loads ensuring reliable performance
  • Low coefficient of friction supports smooth movement and reduces component wear
Application & Usage
  • Used with rotating shafts in industrial machinery for consistent motion
  • Ideal for oscillating equipment in automated assembly lines
  • Compatible with linear movement systems requiring maintenance-free operation
Save to list

€4.42/ pieceexcl. VAT

€5.35incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 142030 A51
Shaft diameter
14 mm
Outer Diameter
20 mm
Width
30 mm
With collar
No
d
14 mm
D
20 mm
B
30 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€6.30/ pieceexcl. VAT

€7.62incl. VAT

Estimated delivery date - 16/11/2026