SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 142020 A51

  • ERIKS:23769072
  • Manufacturer:7316571789156
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements. Its porous bronze matrix is impregnated with mineral oil for self-lubrication. The component accommodates radial loads ensuring consistent performance in demanding industrial settings. Maintenance-free operation simplifies use in continuous applications.

Features
  • Porous bronze matrix enables efficient oil impregnation reducing friction and extending service life
  • Self-lubricating design eliminates need for routine maintenance minimising downtime
  • Suitable for high sliding velocities supporting demanding rotational applications
  • Accommodates radial loads ensuring stable operation under mechanical stress
Application & Usage
  • Used with automated production lines requiring continuous rotational movement
  • Ideal for machinery with linear or oscillating motion components
  • Compatible with industrial systems demanding maintenance-free sliding elements
Save to list

€3.49/ pieceexcl. VAT

€4.22incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 142020 A51
Shaft diameter
14 mm
Outer Diameter
20 mm
Width
20 mm
With collar
No
d
14 mm
D
20 mm
B
20 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€4.92/ pieceexcl. VAT

€5.95incl. VAT

Estimated delivery date - 16/11/2026