SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 121825 A51

  • ERIKS:23769068
  • Manufacturer:7316571789101
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements in radial load applications. Its self-lubricating maintenance-free structure features a porous bronze matrix impregnated with mineral oil. The bushing enables high sliding velocities and reduces friction in demanding environments.

Features
  • Maintenance-free design eliminates the need for routine lubrication reducing downtime
  • Porous bronze matrix impregnated with oil ensures constant lubrication extending service life
  • Low coefficient of friction minimises energy loss supporting efficient machine operation
  • High sliding velocity capability allows use in fast-moving rotational applications
Application & Usage
  • Used with equipment requiring self-lubricating bushings for reduced maintenance
  • Ideal for rotating assemblies in automated manufacturing lines
  • Compatible with linear guides in precision motion systems
Save to list

€4.14/ pieceexcl. VAT

€5.01incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 121825 A51
Shaft diameter
12 mm
Outer Diameter
18 mm
Width
25 mm
With collar
No
d
12 mm
D
18 mm
B
25 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€5.27/ pieceexcl. VAT

€6.38incl. VAT

Estimated delivery date - 16/11/2026