SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 121820 A51

  • ERIKS:23769067
  • Manufacturer:7316571789095
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating and oscillating movements in industrial equipment. The bushing features a porous bronze matrix impregnated with mineral oil enabling high sliding velocities. It is maintenance-free and supports radial loads making it suitable for demanding applications. The design provides consistent lubrication without the need for relubrication.

Features
  • Porous bronze matrix ensures continuous lubrication reducing downtime from manual relubrication
  • Maintenance-free operation decreases servicing requirements in high-demand industrial settings
  • High sliding velocity capability accommodates fast-moving shafts improving operational efficiency
  • Low coefficient of friction minimises energy loss and operational heat generation
  • Supports radial loads to enhance component lifespan in rotating machinery
Application & Usage
  • Used with rotating shafts in automation assemblies
  • Ideal for oscillating arms in mechanical handling equipment
  • Compatible with linear movement systems in production lines
Save to list

€3.49/ pieceexcl. VAT

€4.22incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 121820 A51
Shaft diameter
12 mm
Outer Diameter
18 mm
Width
20 mm
With collar
No
d
12 mm
D
18 mm
B
20 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€4.54/ pieceexcl. VAT

€5.49incl. VAT

Estimated delivery date - 16/11/2026