SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 121612 A51

  • ERIKS:23769063
  • Manufacturer:7316571793337
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements. It features a porous bronze matrix impregnated with mineral oil enabling high sliding velocities. The bushing accommodates radial loads and operates without the need for additional lubrication. Maintenance-free performance makes it suitable for demanding industrial environments.

Features
  • Sintered bronze construction allows efficient oil retention for extended service life
  • Self-lubricating design eliminates the need for periodic relubrication reducing downtime
  • Low coefficient of friction minimises wear and energy consumption for improved efficiency
  • Accommodates radial loads ensuring stable operation under dynamic movement
  • High sliding velocity capability supports demanding rotating machinery requirements
Application & Usage
  • Used with industrial machinery needing reliable maintenance-free bushings
  • Ideal for automation systems requiring consistent low-friction components
  • Compatible with equipment operating at high sliding speeds
Save to list

€2.02/ pieceexcl. VAT

€2.44incl. VAT

35 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 121612 A51
Shaft diameter
12 mm
Outer Diameter
16 mm
Width
12 mm
With collar
No
d
12 mm
D
16 mm
B
12 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€2.47/ pieceexcl. VAT

€2.99incl. VAT

69 In stock - Estimated delivery date 09/11/2026