SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 101620 A51

  • ERIKS:23769062
  • Manufacturer:7316571789057
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for use in rotating oscillating and linear movements. It features a porous bronze matrix impregnated with mineral oil enabling high sliding velocities and maintenance-free operation. The bushing accommodates radial loads and is self-lubricating ensuring reliable performance in demanding industrial applications.

Features
  • Sintered bronze material offers high wear resistance and durability for extended service life
  • Porous bronze matrix impregnated with mineral oil reduces friction and eliminates relubrication needs
  • Straight design accommodates radial loads for versatile mechanical integration
  • Maintenance-free operation minimises downtime and reduces overall operating costs
  • Compact width of 0.7874 in facilitates installation in restricted spaces
Application & Usage
  • Used with rotary shafts requiring self-lubricating bushings
  • Ideal for oscillating mechanisms in industrial equipment
  • Compatible with linear motion assemblies in automation systems
Save to list

€2.80/ pieceexcl. VAT

€3.39incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 101620 A51
Shaft diameter
10 mm
Outer Diameter
16 mm
Width
20 mm
With collar
No
d
10 mm
D
16 mm
B
20 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€4.04/ pieceexcl. VAT

€4.89incl. VAT

1 In stock - Estimated delivery date 06/11/2026