SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 101610 A51

  • ERIKS:23769060
  • Manufacturer:7316571789026
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements under radial loads. The porous bronze matrix is impregnated with mineral oil providing self-lubrication and enabling very high sliding velocities. Its maintenance-free construction eliminates the need for relubrication making it suitable for demanding industrial environments.

Features
  • Self-lubricating bushing reduces maintenance demands and associated downtime
  • Porous bronze matrix with mineral oil supports very high sliding velocities for increased process speeds
  • Maintenance-free operation minimises routine servicing and lowers operating costs
  • Low coefficient of friction improves energy efficiency and extends equipment lifespan
Application & Usage
  • Used with rotating assemblies in industrial machinery
  • Ideal for oscillating movements in automation systems
  • Compatible with linear motion equipment in manufacturing lines
Save to list

€2.12/ pieceexcl. VAT

€2.57incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 101610 A51
Shaft diameter
10 mm
Outer Diameter
16 mm
Width
10 mm
With collar
No
d
10 mm
D
16 mm
B
10 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€2.61/ pieceexcl. VAT

€3.16incl. VAT

Estimated delivery date - 16/11/2026