SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 101416 A51

  • ERIKS:23769059
  • Manufacturer:7316571789019
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing enables maintenance-free operation for rotating oscillating and linear movements. Its porous bronze matrix is impregnated with mineral oil for self-lubrication. Designed for high sliding velocities it accommodates radial loads efficiently. The bushing is suitable for demanding industrial movement applications.

Features
  • Sintered bronze construction provides excellent wear resistance and extended service life
  • Self-lubricating design reduces downtime and eliminates the need for relubrication
  • Accommodates radial loads for reliable operation in dynamic systems
  • Low coefficient of friction minimises energy loss and heat generation
Application & Usage
  • Used with rotating shafts in industrial automation
  • Ideal for oscillating mechanisms in packaging equipment
  • Compatible with linear movement assemblies in material handling systems
Save to list

€2.43/ pieceexcl. VAT

€2.94incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 101416 A51
Shaft diameter
10 mm
Outer Diameter
14 mm
Width
16 mm
With collar
No
d
10 mm
D
14 mm
B
16 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€2.59/ pieceexcl. VAT

€3.13incl. VAT

Estimated delivery date - 16/11/2026