SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 061010 A51

  • ERIKS:23769051
  • Manufacturer:7316571788920
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements in industrial applications. The porous bronze matrix is impregnated with mineral oil providing self-lubrication and maintenance-free operation. Capable of handling radial loads it supports very high sliding velocities. The design is suitable for settings requiring consistent performance and minimal downtime.

Features
  • Self-lubricating bronze matrix reduces need for manual lubrication and limits maintenance interruptions
  • Maintenance-free operation minimises downtime and extends operational lifecycle of machinery
  • High sliding velocity capability supports demanding motion requirements in production environments
  • Straight cylindrical design ensures compatibility with standard housing and shaft arrangements
  • Low coefficient of friction decreases energy consumption and mitigates component wear
Application & Usage
  • Used with rotating shafts in automated assembly lines
  • Ideal for linear guide supports in packaging equipment
  • Compatible with oscillating mechanisms in textile manufacturing machinery
Save to list

€1.72/ pieceexcl. VAT

€2.08incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 061010 A51
Shaft diameter
6 mm
Outer Diameter
10 mm
Width
10 mm
With collar
No
d
6 mm
D
10 mm
B
10 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€1.74/ pieceexcl. VAT

€2.11incl. VAT

216 In stock - Estimated delivery date 09/11/2026