




€2.49/ pieceexcl. VAT
€3.01incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PPM 303430 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 30 mm |
With collar | No |
d | 30 mm |
D | 34 mm |
B | 30 mm |
Material outer sheath | PTFE Polyamid |
Tread material | PTFE Polyamid |
Maintenance | Maintenance-free |