SKF

SKF Straight bushing Maintenance-free PTFE-Pes /PTFE-Pes PWM 607060

  • ERIKS:23769190
  • Manufacturer:7316570298741
Image 1
Image 2
Image 1
Image 2
Filament wound bushings have excellent dry sliding charateristics due to the unique sliding surface consisting of PTFE and PES fibres in an epoxy resin. The low friciotn sliding surface does not require additional lubricant. However, the presence of a lubricant offers protection against contaminants and has no negative effect.

Advantages of filament wound bushings include:
  • high load carrying capacity
  • accommodate shock loads and vibrations
  • low sensitivity to misalignment and edge loading
  • corrosion-resistant
  • very good frictional behaviour
  • very good electrical insulator
Applications include:
  • construction machinery
  • agricultural and forestry machinery
  • hoisting and conveyor equipment
  • offshore equipment
Save to list

€125.98/ pieceexcl. VAT

€152.44incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PWM 607060
Shaft diameter
60 mm
Outer Diameter
70 mm
Width
60 mm
With collar
No
d
60 mm
D
70 mm
B
60 mm
Material outer sheath
PTFE-Pes
Tread material
PTFE-Pes
Maintenance
Maintenance-free