




€82.02/ pieceexcl. VAT
€99.24incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PWM 505850 |
Shaft diameter | 50 mm |
Outer Diameter | 58 mm |
Width | 50 mm |
With collar | No |
d | 50 mm |
D | 58 mm |
B | 50 mm |
Material outer sheath | PTFE-Pes |
Tread material | PTFE-Pes |
Maintenance | Maintenance-free |