




€62.08/ pieceexcl. VAT
€75.12incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PWM 253020 |
Shaft diameter | 25 mm |
Outer Diameter | 30 mm |
Width | 20 mm |
With collar | No |
d | 25 mm |
D | 30 mm |
B | 20 mm |
Material outer sheath | PTFE-Pes |
Tread material | PTFE-Pes |
Maintenance | Maintenance-free |