




€354.08/ pieceexcl. VAT
€428.44incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PWM 100115120 |
Shaft diameter | 100 mm |
Outer Diameter | 115 mm |
Width | 120 mm |
With collar | No |
d | 100 mm |
D | 115 mm |
B | 120 mm |
Material outer sheath | PTFE-Pes |
Tread material | PTFE-Pes |
Maintenance | Maintenance-free |