




€39.15/ pieceexcl. VAT
€47.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 808560 M |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 60 mm |
With collar | No |
d | 80 mm |
D | 85 mm |
B | 60 mm |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |
€24.59/ pieceexcl. VAT
€29.75incl. VAT
47 In stock - Estimated delivery date 10/11/2026