SKF

SKF Straight bushing Low-maintenance Steel /POM PCM 404450 M

  • ERIKS:23768735
  • Manufacturer:7316571347523
Image 1
Image 2
Image 1
Image 2
POM composite plain bearings are designed to operate under marginal lubrication conditions. The sliding surface of these plain bearings contains grease reservoirs which should be filled prior to installation. It is not necessary to relubricate these plain bearings, but the presence of a lubricant can extend the plain bearing service life considerably. To protect the mating surface against corrosion, grease can be applied periodically.

Advantages of POM composite plain bearings include:
  • maintenance-free operation
  • very good frictional properties
  • high load carrying capacity
  • high sliding velocity
  • small operating clearance
Applications include:
  • agriculture equipment
  • construction machinery
  • material handling equipment
  • home appliances and consumer goods
Save to list

€10.59/ pieceexcl. VAT

€12.81incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCM 404450 M
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
50 mm
With collar
No
d
40 mm
D
44 mm
B
50 mm
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance
Alternatives

€5.70/ pieceexcl. VAT

€6.90incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026