




€5.28/ pieceexcl. VAT
€6.39incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 353920 M |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 20 mm |
With collar | No |
d | 35 mm |
D | 39 mm |
B | 20 mm |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |