




€5.17/ pieceexcl. VAT
€6.26incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 283225 M |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 25 mm |
With collar | No |
d | 28 mm |
D | 32 mm |
B | 25 mm |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |