




€1.80/ pieceexcl. VAT
€2.18incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 141625 M |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 25 mm |
With collar | No |
d | 14 mm |
D | 16 mm |
B | 25 mm |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |
€1.34/ pieceexcl. VAT
€1.62incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 12/11/2026