




€1.11/ pieceexcl. VAT
€1.34incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 121412 M |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
With collar | No |
d | 12 mm |
D | 14 mm |
B | 12 mm |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |
€1.12/ pieceexcl. VAT
€1.36incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 12/11/2026