SKF

SKF Straight bushing Low-maintenance Steel /POM PCM 11011560 M

  • ERIKS:23768609
  • Manufacturer:7316571477206
Image 1
Image 2
Image 1
Image 2
POM composite plain bearings are designed to operate under marginal lubrication conditions. The sliding surface of these plain bearings contains grease reservoirs which should be filled prior to installation. It is not necessary to relubricate these plain bearings, but the presence of a lubricant can extend the plain bearing service life considerably. To protect the mating surface against corrosion, grease can be applied periodically.

Advantages of POM composite plain bearings include:
  • maintenance-free operation
  • very good frictional properties
  • high load carrying capacity
  • high sliding velocity
  • small operating clearance
Applications include:
  • agriculture equipment
  • construction machinery
  • material handling equipment
  • home appliances and consumer goods
Save to list

€57.06/ pieceexcl. VAT

€69.04incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCM 11011560 M
Shaft diameter
110 mm
Outer Diameter
115 mm
Width
60 mm
With collar
No
d
110 mm
D
115 mm
B
60 mm
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance