SKF

SKF Straight bushing Low-maintenance Bronze /Bronze PRM 808580

  • ERIKS:23769026
  • Manufacturer:7316571394787
Image 1
Image 2
Image 1
Image 2
Wheter grease or oil is used, a good quality lubricant will reduce friction and wear by separating a bronze bushing from its shaft.

Advantages of wrapped bronze bushings include:
  • insensitive to contaminated environments
  • resistant to shcok loads and vibrations at slow speeds
  • good resistance to corrosive environments
Applications include:
  • agriculture machinery
  • hoisting equipement
  • construction machinery
  • forestry machinery
Save to list

€68.40/ pieceexcl. VAT

€82.76incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
PRM
Type
Straight Bushing
Manufacturer ID
PRM 808580
Shaft diameter
80 mm
Outer Diameter
85 mm
Width
80 mm
With collar
No
d
80 mm
D
85 mm
B
80 mm
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Low-maintenance