




€35.99/ pieceexcl. VAT
€43.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PRM |
Type | Straight Bushing |
Manufacturer ID | PRM 808540 |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 40 mm |
With collar | No |
d | 80 mm |
D | 85 mm |
B | 40 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Low-maintenance |