




€64.26/ pieceexcl. VAT
€77.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PRM |
Type | Straight Bushing |
Manufacturer ID | PRM 758080 |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 80 mm |
With collar | No |
d | 75 mm |
D | 80 mm |
B | 80 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Low-maintenance |