




€24.58/ pieceexcl. VAT
€29.74incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PRM |
Type | Straight Bushing |
Manufacturer ID | PRM 455050 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
With collar | No |
d | 45 mm |
D | 50 mm |
B | 50 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Low-maintenance |