




€13.58/ pieceexcl. VAT
€16.43incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PRM |
Type | Straight Bushing |
Manufacturer ID | PRM 404430 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
With collar | No |
d | 40 mm |
D | 44 mm |
B | 30 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Low-maintenance |