SKF

SKF Straight bushing Low-maintenance Bronze /Bronze PRM 353940

  • ERIKS:23768999
  • Manufacturer:7316571391168
Image 1
Image 2
Image 1
Image 2
Wheter grease or oil is used, a good quality lubricant will reduce friction and wear by separating a bronze bushing from its shaft.

Advantages of wrapped bronze bushings include:
  • insensitive to contaminated environments
  • resistant to shcok loads and vibrations at slow speeds
  • good resistance to corrosive environments
Applications include:
  • agriculture machinery
  • hoisting equipement
  • construction machinery
  • forestry machinery
Save to list

€12.27/ pieceexcl. VAT

€14.85incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
PRM
Type
Straight Bushing
Manufacturer ID
PRM 353940
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
40 mm
With collar
No
d
35 mm
D
39 mm
B
40 mm
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Low-maintenance