




€8.48/ pieceexcl. VAT
€10.26incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PRM |
Type | Straight Bushing |
Manufacturer ID | PRM 323630 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 30 mm |
With collar | No |
d | 32 mm |
D | 36 mm |
B | 30 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Low-maintenance |