SKF

SKF Straight bushing Low-maintenance Bronze /Bronze PRM 303440

  • ERIKS:23768994
  • Manufacturer:7316571391113
Image 1
Image 2
Image 1
Image 2
Wheter grease or oil is used, a good quality lubricant will reduce friction and wear by separating a bronze bushing from its shaft.

Advantages of wrapped bronze bushings include:
  • insensitive to contaminated environments
  • resistant to shcok loads and vibrations at slow speeds
  • good resistance to corrosive environments
Applications include:
  • agriculture machinery
  • hoisting equipement
  • construction machinery
  • forestry machinery
Save to list

€10.64/ pieceexcl. VAT

€12.87incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
PRM
Type
Straight Bushing
Manufacturer ID
PRM 303440
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
40 mm
With collar
No
d
30 mm
D
34 mm
B
40 mm
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Low-maintenance