




€5.20/ pieceexcl. VAT
€6.29incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PRM |
Type | Straight Bushing |
Manufacturer ID | PRM 252825 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 25 mm |
With collar | No |
d | 25 mm |
D | 28 mm |
B | 25 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Low-maintenance |