SKF

SKF Straight bushing Low-maintenance Bronze /Bronze PRM 202320

  • ERIKS:23768987
  • Manufacturer:7316571391021
Image 1
Image 2
Image 1
Image 2
Wheter grease or oil is used, a good quality lubricant will reduce friction and wear by separating a bronze bushing from its shaft.

Advantages of wrapped bronze bushings include:
  • insensitive to contaminated environments
  • resistant to shcok loads and vibrations at slow speeds
  • good resistance to corrosive environments
Applications include:
  • agriculture machinery
  • hoisting equipement
  • construction machinery
  • forestry machinery
Save to list

€3.77/ pieceexcl. VAT

€4.56incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
PRM
Type
Straight Bushing
Manufacturer ID
PRM 202320
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
20 mm
With collar
No
d
20 mm
D
23 mm
B
20 mm
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Low-maintenance
Alternatives

€2.95/ pieceexcl. VAT

€3.57incl. VAT

114 In stock - Estimated delivery date 09/11/2026