




€5.08/ pieceexcl. VAT
€6.15incl. VAT
111 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PRM |
Type | Straight Bushing |
Manufacturer ID | PRM 182115 |
Shaft diameter | 18 mm |
Outer Diameter | 21 mm |
Width | 15 mm |
With collar | No |
d | 18 mm |
D | 21 mm |
B | 15 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Low-maintenance |