

€1,464.18/ pieceexcl. VAT
€1,771.66incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Type | Sprocket-B |
Type | Sprocket-B |
Number of teeth | 57 |
Pitch | 38.1 mm |
Pitch circle | 691.62 mm |
Inner Diameter | 35 mm |
Maximum bore | 88.9 mm |
With bore hole | Yes |
Taper Lock | 3535 |
Hub diameter | 165.1 mm |
Total width | 88.9 mm |
Material | Steel |
Norm | DIN 8187 |
Weight | 71.5 kg |
L | 89 mm |
B | 88.9 mm |
D | 691.62 mm |