Overview This split plummer block housing from the SNL 2 3 5 and 6 series supports efficient bearing arrangements in demanding industrial applications. Designed for maximum bearing service life it features a robust cast iron construction and a two-piece configuration. The housing accommodates an 85mm seat diameter and 30mm seat width ensuring reliable operation. Suitable for both through shaft and shaft end mounting arrangements.
Features- Two-piece plummer block design enables straightforward installation and easy maintenance access
- Cast iron housing material provides high strength and durability for extended service life
- 30mm bearing seat width ensures stable bearing positioning under operational loads
- Versatile mounting for through shaft or shaft end increases application flexibility
- Grease lubrication capability minimises internal friction and supports long-term performance
Application & Usage- Used with industrial conveyor systems requiring robust bearing support
- Ideal for fan assemblies needing reliable shaft alignment
- Compatible with heavy-duty pumps in process industries