SKF

SKF Split housing for spherical roller bearings in industrial setups.

  • ERIKS:14202879
  • Manufacturer:7316570518177
Image 1
Overview This split plummer block housing is engineered for compatibility with a range of SKF bearings. It features a robust cast iron design and a two-piece configuration for easier installation and maintenance. The housing accommodates an 80 mm bearing seat diameter and is suitable for various shaft arrangements. Its design supports cost-effective and reliable bearing arrangements in industrial applications. Features
  • Split two-piece design allows quick installation and simplifies bearing replacement tasks
  • Cast iron housing material provides enhanced durability for heavy-duty operational environments
  • Centre height of 60mm facilitates alignment in diverse shaft mounting scenarios
  • Supports through shaft and shaft end configurations for flexible application requirements
  • Grease lubrication feature helps ensure optimal bearing performance and reduced wear
Application & Usage
  • Used with SKF bearings in conveyor systems and processing lines
  • Ideal for mounting on machinery requiring frequent maintenance access
  • Compatible with equipment in industries demanding robust bearing support
Save to list

€246.47/ pieceexcl. VAT

€298.23incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL/SE 5
Height
60 mm
Width
39 mm
Shaft height
60 mm
Housing material
Cast iron