SKF

SKF Spherical roller bearing for high temperature and heavy load service.

  • ERIKS:11617192
  • Manufacturer:7316570428605
Image 1
Overview This spherical roller bearing is designed for heavy load accommodation in both directions. Its self-aligning characteristics enable it to compensate for shaft misalignments and deflections. The bearing features a sheet metal cage cylindrical bore and relubrication capability for extended service intervals. It operates with low friction and increased wear resistance in demanding industrial environments. Features
  • Self-aligning design compensates for shaft misalignment reducing risk of early failure
  • Relubrication feature extends maintenance intervals lowering total operating costs
  • Sheet metal cage construction improves structural stability for high load applications
  • High load carrying capacity supports demanding operational requirements in heavy machinery
  • Low friction operation minimises heat generation ensuring longer component life
Application & Usage
  • Used with modular bearing housing assemblies in process industries
  • Ideal for heavy-duty conveyor drive systems in mining operations
  • Compatible with shaft arrangements requiring compensation for misalignment
Save to list

€6,664.34/ pieceexcl. VAT

€8,063.85incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
231
Type
Spherical Roller Bearing
Inner Diameter
260 mm
Outer Diameter
440 mm
Width
144 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
3900 kN
Dynamic load rating
2664 kN
Limiting speed
1400 rpm
Reference speed
1100 rpm
Weight
89 kg
Weight
196 lb